Shop All Sandpaper Sheets
Diablo
Sanding Sheet, 4-1/2"x5-1/2", 60G, PK6
Mfr # DCS045060S06G
Zoro # G7556766
product price: $3.15
/pk 6, $0.53/ea
Sold in multiples of 10 for $31.50
$31.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Backing Material Paper
- Width 4-1/2"
- Length 5-1/2"
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DCS045060S06G
- Zoro # G7556766
- UPC # 008925094135
- Country of Origin Switzerland
- Category Sandpaper Sheets
Dimensions
Width | 4-1/2" |
Length | 5-1/2" |
Details
Item | Palm Sander Sheet |
Grit | 60 |
Backing Material | Paper |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Description
Sanding Sheet,4-1/2 In.x5-1/2 In.,60G,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASCO Sanding Disc 5-in W x 5-in L 150-Grit 8-Hole Hook and Loop 100-Pack (P6.23-05150V8)
- GATOR FINISHING SANDDRUM KIT 1.5X1.5"" (6085)
- DRILL AMERICA 5/32"x1/2" Cylindrical Carbide Burr 1/8" Shank (DULSC52)
- TENNANT Rotary Brush, 26 in Dia, White (51021N)
- DIABLO SandNet 11 in. L X 9 in. W 120 Grit Ceramic Sanding Sheet 5 pk (DND911120H05G)
- DIABLO SandNet 11-1/4 in. L X 4-3/16 in. W 100 Grit Ceramic Blend All Purpose Sandpaper 5 pk (DNS431100H05G)
- DIABLO Mega Mouse Detail Sanding Sheet As, PK10 (DCTDETVGPH10G)
- DIABLO Premium Detail Triangle Sanding Sheets W (DCT334080H10G)
- DIABLO Mouse Detail Sanding Sheet Assorted, PK5 (DCTMOUASTH05G)
- DIABLO Detail Sanding Sheets, Fine 180G, PK5 (DCTDET180H05G)
- POWER HOUSE Emery Cloth Roll, 1 in. x 150 ft. - 60 Grit (PO2621078)
- Diablo Sandpaper Sheets