Shop All Sandpaper Sheets
Diablo
Sanding Sheet, 4-1/2"x5-1/2", 40G, PK6
Mfr # DCS045040S06G
Zoro # G7556739
original price:
$3.62
12% off
new price: $3.15
/pk 6, $0.53/ea
Sold in multiples of 10 for $31.50
$31.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 40
- Backing Material Paper
- Width 4-1/2"
- Length 5-1/2"
- Grade Ultra Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DCS045040S06G
- Zoro # G7556739
- UPC # 008925094142
- Country of Origin Switzerland
- Category Sandpaper Sheets
Dimensions
Width | 4-1/2" |
Length | 5-1/2" |
Details
Item | Palm Sander Sheet |
Grit | 40 |
Backing Material | Paper |
Grade | Ultra Coarse |
Abrasive Material | Aluminum Oxide |
Description
Sanding Sheet,4-1/2 In.x5-1/2 In.,40G,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 83416 EA-F Industrial Roll , 1-1/2" x 50 yards, 400 Grit, 1-Pack (83416)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 54 in L, 100 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072722160)
- ZORO SELECT Abrasive Cut-Off Wheel, 4" dia. (66252850574)
- UNITED ABRASIVES/SAIT SAIT 23012 A36T Fast Cutting Thin High Speed Cut-Off Wheels 2" x .035" x 1/4", 1-Pack (23012)
- DIABLO Premium Detail Triangle Sanding Sheets W (DCT334080H10G)
- DIABLO 5-1/2 in. L X 3-7/8 in. W 80 Grit Aluminum Oxide Mouse Sandpaper 5 pk (DCTCAT080H05G)
- DIABLO Sanding Sheet, 4-1/2"x5-1/2", 220G, PK6 (DCS045220S06G)
- DIABLO 5-1/2 in. L X 3-7/8 in. W 220 Grit Aluminum Oxide Mouse Sandpaper 5 pk (DCTCAT220H05G)
- DIABLO 3-1/8 in. Ceramic Blend Hook and Lock Triangle Sanding Sheets 80 Grit Coarse 10 pk (DCT318080H10G)
- DIABLO SandNet 11 in. L X 9 in. W 150 Grit Ceramic Sanding Sheet 5 pk (DND911150H05G)
- NORTON ABRASIVES SANDPAPR 9X11"" 120G 25PK (7660700357)
- Diablo Sandpaper Sheets