Shop All Sandpaper Sheets
Diablo
Sanding Sheet, 4-1/2"x5-1/2", 220G, PK6
Mfr # DCS045220S06G
Zoro # G7556775
original price:
$3.91
19% off
new price: $3.15
/pk 6, $0.53/ea
Sold in multiples of 10 for $31.50
$31.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 220
- Backing Material Paper
- Width 4-1/2"
- Length 5-1/2"
- Grade Ultra Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DCS045220S06G
- Zoro # G7556775
- UPC # 008925094104
- Country of Origin Switzerland
- Category Sandpaper Sheets
Dimensions
Width | 4-1/2" |
Length | 5-1/2" |
Details
Item | Palm Sander Sheet |
Grit | 220 |
Backing Material | Paper |
Grade | Ultra Fine |
Abrasive Material | Aluminum Oxide |
Description
Sanding Sheet,4-1/2 In.x5-1/2 In.,220G,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Whl, Gemini LongLife, 4"x.035"x3/8" (66243537273)
- MASTERCUT TOOL M09400 6.3x12.7x3x51 Radius Tree Doublecut (SF-51MMDC)
- DEDECO SUNBURST 3'' TC DISCS DARK GREEN 50 GRIT (A/O) 12/BX (2252)
- H & H INDUSTRIAL PRODUCTS 1/3 Carat X 3/8 X 3" Single Point Diamond Dresser (3903-0033)
- DIABLO Mega Mouse Detail Sanding Sheet As, PK10 (DCTDETVGPH10G)
- DIABLO SandNet 11 in. L X 9 in. W 220 Grit Ceramic Sanding Sheet 5 pk (DND911220H05G)
- DIABLO 5-1/2 in. L X 4-1/2 in. W 150 Grit Aluminum Oxide Sanding Sheet 6 pk (DCS045150S06G)
- DIABLO Detail Triangle Sheets, Coarse 60G, PK10 (DCTTRI060P10G)
- DIABLO SandNet 11 in. L X 9 in. W 150 Grit Ceramic Sanding Sheet 5 pk (DND911150H05G)
- DIABLO 9 in. L X 11 in. W 60 Grit Aluminum Oxide Sanding Sheet 4 pk (DCS911060S04G)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 150 G, SC, PK25 (66261100945)
- Diablo Sandpaper Sheets