Shop All Sandpaper Sheets
Diablo
Sanding Sheet, 4-1/2"x5-1/2", 150G, PK6
Mfr # DCS045150S06G
Zoro # G7556790
Sold in multiples of 10 for $27.90
$27.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 150
- Backing Material Paper
- Width 4-1/2"
- Length 5-1/2"
- Grade Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diablo
- MFR # DCS045150S06G
- Zoro # G7556790
- UPC # 008925094111
- Country of Origin Switzerland
- Category Sandpaper Sheets
Dimensions
Width | 4-1/2" |
Length | 5-1/2" |
Details
Item | Palm Sander Sheet |
Grit | 150 |
Backing Material | Paper |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Description
Sanding Sheet,4-1/2 In.x5-1/2 In.,150G,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Flap Wheel, AO, 3x2x1/4 In Shank, 60G (11416)
- FORNEY Wire Wheel, Crimped, 8 in x .014 in x 1/2 in - 5/8 in Arbor (72762)
- DIABLO HOOK&LOCK DSC 5""180G 50P (DCD050180H50G)
- FLEX-HONE TOOL BC234400 FLEX-HONE, 2.750" (69.9mm) bore, 8" OAL, 400 Grit, Silicon Carbide (SC) (BC234400)
- DIABLO Sanding Sheet, 4-1/2"x4-1/2" PSA 40G, PK4 (DCS045040P04G)
- DIABLO 5-1/2 in. L X 4-1/2 in. W 60 Grit Aluminum Oxide 1/4 Sheet Sandpaper 6 pk (DCS045060S06G)
- DIABLO 9 in. L X 11 in. W 320 Grit Ceramic Blend All Purpose Sandpaper 5 pk (DND911320H05G)
- DIABLO 5-1/2 in. L X 4-1/2 in. W 40 Grit Aluminum Oxide 1/4 Sheet Sandpaper 6 pk (DCS045040S06G)
- DIABLO Sanding sheets, 80-Grit (Coarse) CA, PK5 (DNTCAT080H05G)
- DIABLO Detail Sanding Sheets, Fine 180G, PK5 (DCTDET180H05G)
- 3M Emery Cloth, 11x9 In, Med, Emery, PK250 (60070003185)
- Diablo Sandpaper Sheets