Shop All Sandpaper Sheets
Diablo
Sanding Sheet, 4-1/2"x5-1/2", 100G, PK6
Mfr # DCS045100S06G
Zoro # G7556705
product price: $3.15
/pk 6, $0.53/ea
Sold in multiples of 10 for $31.50
$31.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grit 100
- Backing Material Paper
- Width 4-1/2"
- Length 5-1/2"
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DCS045100S06G
- Zoro # G7556705
- UPC # 008925094128
- Country of Origin Switzerland
- Category Sandpaper Sheets
Dimensions
Width | 4-1/2" |
Length | 5-1/2" |
Details
Item | Palm Sander Sheet |
Grit | 100 |
Backing Material | Paper |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Description
Sanding Sheet,4-1/2 In.x5-1/2 In.,100G,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE SANDING BELT 40 GRIT 3/4 X 18" (DB91144)
- MARCO Nozzle Washer for 1/2" Entry Nozzle - 10/Pkg (10NW1)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Aluminum Oxide A-COOL, 150 Grit (40306)
- CASE 00 Knife Sharpener, Arkansas Stone Abrasive (902)
- DIABLO Detail Triangle Sheets, Medium 100G, PK10 (DCTTRI100P10G)
- DIABLO Sanding Sheet, 4-1/2"x4-1/2" PSA 40G, PK4 (DCS045040P04G)
- DIABLO MTL CUTOFF DISC 14X7/64"" (DBD014109A01F)
- DIABLO Sanding Sheet Assorted, 1/4", PK10 (DCS045VGPP10G)
- DIABLO 3-3/4 in. Ceramic Blend Hook and Lock Triangle Sanding Sheet Assortment 12 pc (DCT334ASTH12G)
- DIABLO Mouse Detail Sanding Sheet Assorted, PK5 (DCTMOUASTH05G)
- 3M Sanding Sheet, 11x9 In, 320 G, AlO, PK250 (7000000352)
- Diablo Sandpaper Sheets