Shop All Sandpaper Sheets
Diablo
Sanding Sheet, 4-1/2"x4-1/2" PSA 60G, PK4
Mfr # DCS045060P04G
Zoro # G7556781
product price: $3.97
/pk 4, $0.99/ea
Sold in multiples of 5 for $19.85
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Backing Material Paper
- Width 4-1/2"
- Length 4-1/2"
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DCS045060P04G
- Zoro # G7556781
- UPC # 008925094173
- Country of Origin Switzerland
- Category Sandpaper Sheets
Dimensions
Width | 4-1/2" |
Length | 4-1/2" |
Details
Item | Palm Sander Sheet |
Grit | 60 |
Backing Material | Paper |
Grade | Coarse |
Series | StickFast |
Abrasive Material | Aluminum Oxide |
Description
Sanding Sheet,4-1/2 In.x4-1/2 In. PSA 60G,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Disc Pad Ribbed Face Plate, 5 in D, PK10 (81733)
- 3M 3-3/4" x 2-5/8" x 1" Pro Grade Precision Sanding Sponge, Medium (24000 Trip-M-B)
- MIRKA PSA, Disc Roll, 5", P800, PK100 (23-314-800)
- NORTON ABRASIVES Angled Sanding Sponge, C/M, 4-7/8x2-7/8x1 (07660700936)
- DIABLO 9 in. L X 11 in. W 400 Grit Ceramic Blend All Purpose Sandpaper 5 pk (DND911400H05G)
- DIABLO 9 in. L X 3-2/3 in. W 800 Grit Silicone Carbide Sanding Sheet , 10PK (DCS323800S10W)
- DIABLO 3 in. L X 1-1/8 in. W 80 Grit Aluminum Oxide Detail Sanding Fingertips 15 pk (DCTTIPVGPH15G)
- DIABLO Mega Mouse Detail Sanding Sheet As, PK10 (DCTDETVGPH10G)
- DIABLO 9 in. L X 3-2/3 in. W Assorted Grit Aluminum Oxide Sanding Sheet 10 pk (DCS323ASTS10G)
- DIABLO 6 in. L X 4 in. W 600 Grit Silicone Carbide Final Stripping Pads 2 pk (DCP060UFNN02G)
- GATOR 11 in. L X 9 in. W 1000 Grit Silicon Carbide Waterproof Sandpaper 1 pk (3299)
- Diablo Sandpaper Sheets