Shop All Sandpaper Sheets
Diablo
Sanding Sheet, 4-1/2"x4-1/2" PSA 40G, PK4
Mfr # DCS045040P04G
Zoro # G7556720
product price: $3.97
/pk 4, $0.99/ea
Sold in multiples of 5 for $19.85
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 40
- Backing Material Paper
- Width 4-1/2"
- Length 4-1/2"
- Grade Ultra Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DCS045040P04G
- Zoro # G7556720
- UPC # 008925094180
- Country of Origin Switzerland
- Category Sandpaper Sheets
Dimensions
Width | 4-1/2" |
Length | 4-1/2" |
Details
Item | Palm Sander Sheet |
Grit | 40 |
Backing Material | Paper |
Grade | Ultra Coarse |
Series | StickFast |
Abrasive Material | Aluminum Oxide |
Description
Sanding Sheet,4-1/2 In.x4-1/2 In. PSA 40G,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 12" X Weight Cloth Aluminum Oxide 120 Grit PSA Disc (SD-12PAN120)
- MIRKA Mesh Grip, Disc, 11", P320 Grit, PK50 (9A-262-320)
- CGW ABRASIVES Fiber Disc, 7 x 7/8,180G, AO (48039)
- SURTEK 150 Grit Wet Sandpaper (LAG150)
- DIABLO Cat/Mouse Sanding Sheet, Fine 220G, PK5 (DCTCAT220H05G)
- DIABLO Sanding Sheet, 4-1/2"x5-1/2", 150G, PK6 (DCS045150S06G)
- DIABLO 9 in. L X 11 in. W 150 Grit Aluminum Oxide Sanding Sheet 20 pk (DCS911150S20G)
- DIABLO 9 in. L X 11 in. W Assorted Grit Ceramic Blend All Purpose Sandpaper 5 pk (DND911ASTH05G)
- DIABLO Mouse Detail Sanding Sheet Assorted, PK5 (DCTMOUASTH05G)
- DIABLO 5-1/2 in. L X 4-1/2 in. W 220 Grit Aluminum Oxide Sanding Sheet 6 pk (DCS045220S06G)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 100 G, Garnet, PK25 (07660701583)
- Diablo Sandpaper Sheets