Shop All Hook & Loop Sanding Discs
Diablo
Sanding Disc, w/Hook and Loop, 5", 80G, PK4
Mfr # DCD050080H04G
Zoro # G7560029
product price: $4.97
/pk 4, $1.24/ea
Sold in multiples of 10 for $49.70
$49.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design 12 Hole
- Grade Coarse
- Abrasive Material Ceramic
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DCD050080H04G
- Zoro # G7560029
- UPC # 008925093626
- Country of Origin Switzerland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Vacuum Hole Design | 12 Hole |
Grade | Coarse |
Abrasive Material | Ceramic |
Grit | 80 |
Item | Sanding Disc,w/Hook and Loop,5",80G,PK4 |
Description
Sanding Disc,w/Hook and Loop,5 In.,80G,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide Bur, 90 deg. Cone, 1 in. (849-1000)
- VSM Abrasive Belt, 60 Grit, AO, 1 x 12", PK10, Coated, 1" W, 12" L, 60 Grit, Medium, Aluminum Oxide, KK711X (1522)
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 14"x7/64"x1" (66252843254)
- VSM Abrasive Belt, 120 G, Cer, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 120 Grit, Fine, Ceramic, XK870X, Red (286769)
- DIABLO Sanding Disc, w/Hook and Loop, 5", 60G, PK50 (DCD050060H50G)
- DIABLO SANDNET DISC 5"" 400G 10P (DND050400H10I)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc Assorted Grit Assorted 7 pc (DCD050VGPH07G)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc 220 Grit Ultra Fine 50 pk (DCD050220H50G)
- DIABLO SandNet 5 in. Ceramic Blend Hook and Lock Sanding Disc 80 Grit Coarse 50 pk (DND050080H60P)
- DIABLO Sand Disc, Hook/Loop, 6 Hole, 6", 150G, PK10 (DCD060150H10G)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 150 Grit, PK50 (77696007774)
- Diablo Hook & Loop Sanding Discs