Shop All Hook & Loop Sanding Discs
Diablo
Sanding Disc, w/Hook and Loop, 5", 60G, PK50
Mfr # DCD050060H50G
Zoro # G7560071
$19.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design 12 Hole
- Grade Ultra Coarse
- Abrasive Material Ceramic
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diablo
- MFR # DCD050060H50G
- Zoro # G7560071
- UPC # 008925093640
- Country of Origin Switzerland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Vacuum Hole Design | 12 Hole |
Grade | Ultra Coarse |
Abrasive Material | Ceramic |
Grit | 60 |
Item | Sanding Disc,w/Hook and Loop,5",60G,PK50 |
Description
Sanding Disc,w/Hook and Loop,5 In.,60G,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Depressed Center Grinding Wheel, 36 Grit (90008)
- UNITED ABRASIVES/SAIT SAIT 95011 Spiracool™ Backing Pads for Resin Fiber Discs, 4-1/2" Medium x 5/8", 1-Pack (95011)
- 3M Buffing Pad 5100N, 20" x 14", Red, PK10 (5100N 688)
- ALC Blast Hose 1/2in ID x 50ft (40121)
- DIABLO SandNet 9 in. L X 9 in. W Ceramic Blend 100 Grit Medium Drywall Sand Pad (DND090100H05G)
- DIABLO SandNet Discs w/Connection Pad, 10, PK10 (DND050100H10I)
- DIABLO Drywall ROS Hook and Lock Discs, 1, PK25 (DCD090100H25G)
- DIABLO SandNET Discs, 100 Grit (Medium) , PK5 (DND090100H05G)
- DIABLO SandNET Discs, 180 Grit (Fine) , 9, PK25 (DND090180H25G)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc 60 Grit Coarse 15 pk (DCD050060H15G)
- NORTON CO 3" BLUE SPEED-LOK 25PK (NR21054)
- Diablo Hook & Loop Sanding Discs