Shop All Hook & Loop Sanding Discs
Diablo
Sanding Disc, w/Hook and Loop, 5", 220G, PK4
Mfr # DCD050220H04G
Zoro # G7543588
product price: $4.97
/pk 4, $1.24/ea
Sold in multiples of 10 for $49.70
$49.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design 12 Hole
- Grade Ultra Fine
- Abrasive Material Ceramic
- Grit 220
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DCD050220H04G
- Zoro # G7543588
- UPC # 008925093503
- Country of Origin Switzerland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Vacuum Hole Design | 12 Hole |
Grade | Ultra Fine |
Abrasive Material | Ceramic |
Grit | 220 |
Item | Sanding Disc,w/Hook and Loop,5",220G,PK4 |
Description
Sanding Disc,w/Hook and Loop,5 In.,220G,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 4-1/2"x1/4"x5/8"-11 Stringer Bead Wire Wheel - Stainless (W2-045755)
- 3M CUBITRON Fiber Disc, 6 in Dia, 7/8 in Arbor, PK25 (7100242964)
- NOBLES/TENNANT Cylindrical Brush : 36 in. 18 SR Poly designed to fit OEM number (222310)
- SHAVIV Deburring Tool Set, High Speed Steel (154-00031)
- DIABLO HOOK&LOCK DSC 5""180G 50P (DCD050180H50G)
- DIABLO ROS StickFast Discs, 40 Grit (Ultr, PK15 (DCD060040P15G)
- DIABLO SandNet Discs w/Connection Pad, 10, PK10 (DND050100H10I)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc 220 Grit Ultra Fine 4 pk (DCD050220H04G)
- DIABLO Sand Disc, Hook/Loop, 6 Hole, 6", 220G, PK10 (DCD060220H10G)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc 220 Grit Ultra Fine 50 pk (DCD050220H50G)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100247538)
- Diablo Hook & Loop Sanding Discs