Shop All Hook & Loop Sanding Discs
Diablo
Sanding Disc, Hook and Loop, 5", 220G, PK50
Mfr # DCD050220H50G
Zoro # G7543560
product price: $20.99
/pk 50, $0.42/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design 12 Hole
- Grade Ultra Fine
- Abrasive Material Ceramic
- Grit 220
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DCD050220H50G
- Zoro # G7543560
- UPC # 008925093695
- Country of Origin Switzerland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Vacuum Hole Design | 12 Hole |
Grade | Ultra Fine |
Abrasive Material | Ceramic |
Grit | 220 |
Item | Sanding Disc,Hook and Loop,5",220G,PK50 |
Description
Sanding Disc,Hook and Loop,5 In.,220G,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Belt Ao/X Gp 3 X 80 80, 3" W, 80" L, Aluminum Oxide, 80 Grit, AO/X GP (705738006)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 3" (94101)
- CLESCO SD-032048-04QL Quick Lock Sanding Drum with Shank (SD-032048-04QL)
- 3M Sanding Belt, Coated, 1 1/2 in W, 18 15/16 in L, 80 Grit, Not Applicable, Aluminum Oxide, 341D (26818)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc 220 Grit Ultra Fine 15 pk (DCD050220H15G)
- DIABLO SandNET Discs, 220 Grit (Ultra Fine, PK5 (DND090220H05G)
- DIABLO Sanding Disc, w/Hook and Loop, 5", 80G, PK4 (DCD050080H04G)
- DIABLO SANDNET DISC 5"" 180G 10P (DND050180H10I)
- DIABLO SandNet Discs w/Connection Pad, 60, PK10 (DND060060H10I)
- DIABLO SandNet Discs w/Connection Pad, 18, PK50 (DND050180H60P)
- DIABLO ROS Hook and Lock Disc Assorted, 5", PK50 (DCD050ASTH50G)
- Diablo Hook & Loop Sanding Discs