Shop All Hook & Loop Sanding Discs
Diablo
Sanding Disc, Hook and Loop, 5", 220G, PK15
Mfr # DCD050220H15G
Zoro # G7543509
$9.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design 12 Hole
- Grade Ultra Fine
- Abrasive Material Ceramic
- Grit 220
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diablo
- MFR # DCD050220H15G
- Zoro # G7543509
- UPC # 008925093565
- Country of Origin Switzerland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Vacuum Hole Design | 12 Hole |
Grade | Ultra Fine |
Abrasive Material | Ceramic |
Grit | 220 |
Item | Sanding Disc,Hook and Loop,5",220G,PK15 |
Description
Sanding Disc,Hook and Loop,5 In.,220G,PK15, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC118240Z49 FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 240 Grit, Zirconia Alumina #1549 (Z49) (BC118240Z49)
- DIABLO Grinding/Polishing Flap Disc, 4.5", 40G (DCC045040N01F)
- DEWALT 5" x 5/8"-11 HP .020 Carbon Stringer Wire Wheel (DW49201)
- 3M Cloth Band, 1/2 in. Diameter, Grit 80 (7100137356)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc 60 Grit Coarse 50 pk (DCD050060H50G)
- DIABLO SandNet 5 in. Ceramic Blend Hook and Lock Sanding Disc 60 Grit Coarse 50 pk (DND050060H60P)
- DIABLO Sanding Disc, Hook and Loop, 5", 100G, PK15 (DCD050100H15G)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc 220 Grit Ultra Fine 15 pk (DCD050220H15G)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc 120 Grit Medium 4 pk (DCD050120H04G)
- DIABLO HOOK&LOCK DSC 5""180G 15P (DCD050180H15G)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5 in, P150G, PK50 (66261140519)
- Diablo Hook & Loop Sanding Discs