Shop All Hook & Loop Sanding Discs
Diablo
Sanding Disc, Hook and Loop, 5", 150G, PK50
Mfr # DCD050150H50G
Zoro # G7543597
product price: $21.99
/pk 50, $0.44/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design 12 Hole
- Grade Very Fine
- Abrasive Material Ceramic
- Grit 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DCD050150H50G
- Zoro # G7543597
- UPC # 008925093688
- Country of Origin Switzerland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Vacuum Hole Design | 12 Hole |
Grade | Very Fine |
Abrasive Material | Ceramic |
Grit | 150 |
Item | Sanding Disc,Hook and Loop,5",150G,PK50 |
Description
Sanding Disc,Hook and Loop,5 In.,150G,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Fiber Disc, 3" dia., 1/4" Mounting Hole (7010365607)
- ECONOLINE Window (411410)
- NORTON ABRASIVES Sanding Sheet Assortment, 3-3/8x9 In, 6 Pc (07660748335)
- NORTON ABRASIVES Abrasive Roll, 2-3/4" W x 75 ft. L, 80G (66261131691)
- DIABLO Sanding Disc, Hook and Loop, 5", 100G, PK15 (DCD050100H15G)
- DIABLO Drywall ROS Hook and Lock Discs, 2, PK25 (DCD090220H25G)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc 80 Grit Coarse 50 pk (DCD050080H50G)
- DIABLO SandNet 5 in. Ceramic Blend Hook and Lock Sanding Disc 120 Grit Medium 50 pk (DND050120H60P)
- DIABLO SandNet Discs w/Connection Pad, 22, PK50 (DND050220H60P)
- DIABLO SandNET Discs, 220 Grit (Ultra Fin, PK25 (DND090220H25G)
- KREG 48 AccuCut Saw Track (KMA2700)
- Diablo Hook & Loop Sanding Discs