Shop All Hook & Loop Sanding Discs
Diablo
Sanding Disc, Hook and Loop, 5", 150G, PK15
Mfr # DCD050150H15G
Zoro # G7543527
product price: $9.97
/pk 15, $0.66/ea
$9.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design 12 Hole
- Grade Very Fine
- Abrasive Material Ceramic
- Grit 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DCD050150H15G
- Zoro # G7543527
- UPC # 008925093572
- Country of Origin Switzerland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Vacuum Hole Design | 12 Hole |
Grade | Very Fine |
Abrasive Material | Ceramic |
Grit | 150 |
Item | Sanding Disc,Hook and Loop,5",150G,PK15 |
Description
Sanding Disc,Hook and Loop,5 In.,150G,PK15, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES VitrifiedMountedPoint, 3/16 x 5/16in, 60G (61463624415)
- MARCO #3 Brass Poly TC NPS Nozzle - 3/16" (10TC3BP)
- NORTON ABRASIVES Diamond Dressing Tl, Multi Point, 1, 0.001" (66260195010)
- NORTON ABRASIVES Fiber Disc, 5x7/8in, 80G, PK25 (66623357280)
- DIABLO SandNET Discs, 80 Grit (Coarse) , 9, PK5 (DND090080H05G)
- DIABLO ROS StickFast Discs, 320 Grit (Sup, PK15 (DCD050320P15G)
- DIABLO Drywall ROS Hook and Lock Discs, 2, PK25 (DCD090220H25G)
- DIABLO SandNet Discs w/Connection Pad, 60, PK10 (DND060060H10I)
- DIABLO StickFast 5 in. Ceramic Blend Pressure Sensitive Adhesive Sanding Disc 120 Grit Fine 5 pk (DCD050120P05G)
- DIABLO SandNet Discs w/Connection Pad, 22, PK40 (DND050220H40I)
- DIABLO SandNet 9 in. L X 9 in. W Ceramic Blend 80 Grit Coarse Drywall Sand Pad (DND090080H05G)
- Diablo Hook & Loop Sanding Discs