Shop All Hook & Loop Sanding Discs
Diablo
Sanding Disc, Hook and Loop, 5", 120G, PK50
Mfr # DCD050120H50G
Zoro # G7543551
product price: $19.97
/pk 50, $0.40/ea
$19.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design 12 Hole
- Grade Fine
- Abrasive Material Ceramic
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DCD050120H50G
- Zoro # G7543551
- UPC # 008925093671
- Country of Origin Switzerland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Vacuum Hole Design | 12 Hole |
Grade | Fine |
Abrasive Material | Ceramic |
Grit | 120 |
Item | Sanding Disc,Hook and Loop,5",120G,PK50 |
Description
Sanding Disc,Hook and Loop,5 In.,120G,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING 85N156 85 Series-For Closed Holes, .156" Dia., .005 Nylon, 1" Brush Part, 4" OAL, Cut For Power (85N156)
- FLEX-HONE TOOL BC13424 FLEX-HONE, 1.750" (44.5mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC13424)
- NYALOX BY DICO Nyalox Wheel Brush, 120 Grit, Orange, 3" (7200021)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 2in, 80G, TS, PK25 (66261138633)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc 120 Grit Medium 4 pk (DCD050120H04G)
- DIABLO SandNet 6 in. Ceramic Blend Hook and Lock Sanding Disc 60 Grit Coarse 10 pk (DND060060H10I)
- DIABLO SandNet 5 in. Ceramic Blend Hook and Lock Sanding Disc 320 Grit Ultra Fine 50 pk (DND050320H60P)
- DIABLO Sanding Disc, Hook and Loop, 5", 220G, PK15 (DCD050220H15G)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc 220 Grit Ultra Fine 4 pk (DCD050220H04G)
- DIABLO Sanding Disc, Hook and Loop, 5", 120G, PK15 (DCD050120H15G)
- 3M Abrasive Disc, 3" X 1/2" 1/4-20Ext., PK5 (0-00-51141-28472-9)
- Diablo Hook & Loop Sanding Discs