Shop All Hook & Loop Sanding Discs
Diablo
Sanding Disc, Hook and Loop, 5", 120G, PK15
Mfr # DCD050120H15G
Zoro # G7560169
$9.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design 12 Hole
- Grade Fine
- Abrasive Material Ceramic
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diablo
- MFR # DCD050120H15G
- Zoro # G7560169
- UPC # 008925093589
- Country of Origin Switzerland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Vacuum Hole Design | 12 Hole |
Grade | Fine |
Abrasive Material | Ceramic |
Grit | 120 |
Item | Sanding Disc,Hook and Loop,5",120G,PK15 |
Description
Sanding Disc,Hook and Loop,5 In.,120G,PK15, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC 3 Closure Gasket (40228)
- GLOBAL INDUSTRIAL 20 Dominator Extra Heavy Duty Stripping Pad, 430520, 5PK (261165PL)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 6" Dia, .045" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (22390)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Ceramic (66253048896)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc 120 Grit Medium 15 pk (DCD050120H15G)
- DIABLO Sanding Disc, Hook and Loop, 5", 100G, PK15 (DCD050100H15G)
- DIABLO SandNet 9 in. L X 9 in. W Ceramic Blend 100 Grit Medium Drywall Sand Pad (DND090100H05G)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc 120 Grit Medium 4 pk (DCD050120H04G)
- DIABLO SandNet Discs w/Connection Pad, 10, PK10 (DND050100H10I)
- DIABLO ROS StickFast Discs, 40 Grit (Ultr, PK15 (DCD060040P15G)
- NORTON ABRASIVES 5 IN. A275OP NO-FIL NORGRIP PAPER H&L DISC P150 GRIT AO, 100PK (66261131546)
- Diablo Hook & Loop Sanding Discs