Shop All Hook & Loop Sanding Discs
Diablo
Sanding Disc, Hook and Loop, 5", 100G, PK50
Mfr # DCD050100H50G
Zoro # G7560150
product price: $21.39
/pk 50, $0.43/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design 12 Hole
- Grade Medium
- Abrasive Material Ceramic
- Grit 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DCD050100H50G
- Zoro # G7560150
- UPC # 008925093664
- Country of Origin Switzerland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Vacuum Hole Design | 12 Hole |
Grade | Medium |
Abrasive Material | Ceramic |
Grit | 100 |
Item | Sanding Disc,Hook and Loop,5",100G,PK50 |
Description
Sanding Disc,Hook and Loop,5 In.,100G,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 120 G, SC, PK50 (66261101160)
- HHIP 4 X 1/16 X 1-1/4" D1A1 Diamond Wheel (2400-4062)
- FLEX-HONE TOOL BC178800AO FLEX-HONE, 1.875" (47.6mm) bore, 8" OAL, 800 Grit, Aluminum Oxide (AO) (BC178800AO)
- DIABLO HOOK&LOCK DISC 5""40G 15P (DCD050040H15G)
- DIABLO SandNet 6 in. Ceramic Blend Hook and Lock Sanding Disc 60 Grit Coarse 10 pk (DND060060H10I)
- DIABLO SandNet Discs w/Connection Pad, 12, PK10 (DND060120H10I)
- DIABLO SandNET Discs, 220 Grit (Ultra Fin, PK25 (DND090220H25G)
- DIABLO HOOK&LOCK DSC 5""320G 50P (DCD050320H50G)
- DIABLO Sanding Disc, w/Hook and Loop, 5", 80G, PK15 (DCD050080H15G)
- DIABLO HOOK&LOCK DISC 5""40G 50P (DCD050040H50G)
- UNITED ABRASIVES/SAIT SandLight Disc412BrownPK10 (77118)
- Diablo Hook & Loop Sanding Discs