Shop All Sanding Belts
Diablo
Sanding Belt, 4" W, 36" L, 80 Grit
Mfr # DCB436080S01G
Zoro # G7556599
product price: $6.29
/ea
Sold in multiples of 5 for $31.45
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Length 36"
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DCB436080S01G
- Zoro # G7556599
- UPC # 008925093381
- Country of Origin Switzerland
- Category Sanding Belts
Dimensions
Width | 4" |
Length | 36" |
Details
Item | Sanding Belt,4"x36",80G |
Grit | 80 |
Description
Sanding Belt,4 In.x36 In.,80G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 1/4 (42129)
- FLEX-HONE TOOL GBD812120AO FLEX-HONE, 8.500" (216mm) bore, 34" OAL, 120 Grit, Aluminum Oxide (AO) (GBD812120AO)
- WEILER Crimped Wire End Wire Brush, Brass, 1" (93804)
- FLEX-HONE TOOL BC118120BC FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 120 Grit, Boron Carbide (BC) (BC118120BC)
- DIABLO Assorted Belt Pack, 4"x24", PK3 (DCB424ASTS03G)
- DIABLO Sanding Belt, 3" W, 21" L, 36 Grit (DCB321036S02G)
- DIABLO Sanding Belt, 3" W, 21" L, 80 Grit (DCB321080S05G)
- DIABLO Sanding Belt, 3" W, 24" L, 80 Grit (DCB324080S02G)
- DIABLO Assorted Belt, 3"x21", PK5 (DCB321ASTS05G)
- DIABLO Sanding Belt, 3" W, 18" L, 36 Grit (DCB318036S05G)
- MIRKA Sanding Belt, 4" W, 24" L, 100 Grit, Abranet (AB-4-24-100T)
- Diablo Sanding Belts