Shop All Sanding Belts
Diablo
Sanding Belt, 4" W, 24" L, 50 Grit
Mfr # DCB424050S02G
Zoro # G7556440
product price: $12.55
/pk 2, $6.28/ea
Sold in multiples of 5 for $62.75
$62.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Length 24"
- Grit 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DCB424050S02G
- Zoro # G7556440
- UPC # 008925093343
- Country of Origin Switzerland
- Category Sanding Belts
Dimensions
Width | 4" |
Length | 24" |
Details
Item | Sanding Belt,4"x 24",50G,PK2 |
Grit | 50 |
Description
Sanding Belt,4 In.x 24 In.,50G,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 60 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957398031)
- SUPERIOR PADS AND ABRASIVES 2 Inch Hook & Loop Sanding Pad with 5/16 Inch-24 Threads (RSP56)
- ZORO SELECT Wire Wheel Brush, Shank Mount, 3/4" L Trim (66252838969)
- CONTINENTAL ABRASIVES 6" x 1/4" x 7/8" Signature T27 Depressed Center Grinding Wheel (A5-10601452)
- DIABLO Sanding Belt, 4" W, 36" L, 120 Grit (DCB436120S01G)
- DIABLO Assorted Belt Pack, 4"x24", PK3 (DCB424ASTS03G)
- DIABLO Sanding Belt, 4" W, 36" L, 80 Grit (DCB436080S01G)
- DIABLO Assorted Belt, 3"x21", PK5 (DCB321ASTS05G)
- DIABLO Sanding Belt, 3" W, 21" L, 120 Grit (DCB321120S05G)
- DIABLO Sanding Belt, 4" W, 36" L, 50 Grit (DCB436050S01G)
- MERIT Sanding Belt, 1/2 in W, 24 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, Merit Surface Prep (66623333498)
- Diablo Sanding Belts