Shop All Sanding Belts
Diablo
Sanding Belt, 4" W, 24" L, 120 Grit
Mfr # DCB424120S02G
Zoro # G7556556
Sold in multiples of 5 for $52.35
$52.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Length 24"
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diablo
- MFR # DCB424120S02G
- Zoro # G7556556
- UPC # 008925093367
- Country of Origin Switzerland
- Category Sanding Belts
Dimensions
Width | 4" |
Length | 24" |
Details
Item | Sanding Belt,4"x 24",120G,PK2 |
Grit | 120 |
Description
Sanding Belt,4 In.x 24 In.,120G,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Guide Rail Connector Kit (P-45777)
- SCOTCH-BRITE Clean and Strip Cup Wheel, BF-DC, 12" dia. (7000148261)
- OSG Carbide Bur, 3mm Cut Dia., RH Cut (800-8003-30)
- UNEEDA Sanding Disc 5" x 9 Hole FILMTEK Hook & Loop Grit #220 (Festool 5x9) (M-179008)
- DIABLO Sanding Belt, 3" W, 18" L, 36 Grit (DCB318036S02G)
- DIABLO Sanding Belt, 3" W, 21" L, 80 Grit (DCB321080S05G)
- DIABLO Sanding Belt, 3" W, 18" L, 50 Grit (DCB318050S05G)
- DIABLO Assorted Belt, 3"x21", PK5 (DCB321ASTS05G)
- DIABLO Sanding Belt, 4" W, 36" L, 50 Grit (DCB436050S01G)
- DIABLO Assorted Belt Pack, 3"x24", PK3 (DCB324ASTS03G)
- 3M Sanding Belt, Coated, Ceramic, 36 Grit, Not Applicable, 767F, Maroon (767F)
- Diablo Sanding Belts