Shop All Sanding Belts
Diablo
Sanding Belt, 3" W, 24" L, 50 Grit
Mfr # DCB324050S02G
Zoro # G7556355
product price: $5.97
/pk 2, $2.99/ea
Sold in multiples of 5 for $29.85
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 24"
- Grit 50
- Number of Pieces 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DCB324050S02G
- Zoro # G7556355
- UPC # 008925093305
- Country of Origin Switzerland
- Category Sanding Belts
Dimensions
Width | 3" |
Length | 24" |
Details
Item | Sanding Belt,3"x 24",50G,PK2 |
Grit | 50 |
Number of Pieces | 2 |
Description
Sanding Belt,3 In.x 24 In.,50G,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 1/4" Power Tube Brush, .004" Wire Fill, 1" Brush Length (21081)
- PFERD 4" x .040" Die Grinder Cut-Off Wheel, 3/8" A.H. - SG STEELOX - Type 1 (69403)
- 3M Disc Pad Face Plate Hub, 4-1/2 in D (45190)
- PFERD 4 x 5/8" A.H. POLIFAN® Flap Disc - A SG STEELOX, Aluminum oxide, 80 Grit, Flat (62144)
- DIABLO Assorted Belt, 3"x21", PK5 (DCB321ASTS05G)
- DIABLO Sanding Belt, 3" W, 21" L, 50 Grit (DCB321050S05G)
- DIABLO Sanding Belt, 3" W, 21" L, 50 Grit (DCB321050S02G)
- DIABLO Sanding Belt, 3" W, 21" L, 36 Grit (DCB321036S02G)
- DIABLO Sanding Belt, 3" W, 18" L, 80 Grit (DCB318080S05G)
- DIABLO Sanding Belt, 4" W, 36" L, 120 Grit (DCB436120S01G)
- UNITED ABRASIVES/SAIT Sanding BeltAOX3inWx24inL24G5PK (58170)
- Diablo Sanding Belts