Shop All Sanding Belts
Diablo
Sanding Belt, 3" W, 24" L, 120 Grit
Mfr # DCB324120S02G
Zoro # G7556416
product price: $5.97
/pk 2, $2.99/ea
Sold in multiples of 5 for $29.85
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 24"
- Grit 120
- Number of Pieces 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DCB324120S02G
- Zoro # G7556416
- UPC # 008925093329
- Country of Origin Switzerland
- Category Sanding Belts
Dimensions
Width | 3" |
Length | 24" |
Details
Item | Sanding Belt,3"x 24",120G,PK2 |
Grit | 120 |
Number of Pieces | 2 |
Description
Sanding Belt,3 In.x 24 In.,120G,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 11/16x1-1/4in, 36G (61463624387)
- UNITED ABRASIVES/SAIT SAIT 77446 Hand Pads, 6" x 9", Stainless (Black), 20-Pack (77446)
- GATOR GRIT Gator Grit 6244 Silicone Carbide Floor Sanding 24 Grit Belt 8 x 19 in. - pack of 10 (1023373)
- 3M CUBITRON Quick Change Discs, 4 In, 60, TR, PK25 (7100006570)
- DIABLO Sanding Belt, 3" W, 18" L, 120 Grit (DCB318120S02G)
- DIABLO Sanding Belt, 3" W, 21" L, 36 Grit (DCB321036S02G)
- DIABLO Sanding Belt, 3" W, 21" L, 50 Grit (DCB321050S02G)
- DIABLO Sanding Belt, 4" W, 24" L, 36 Grit (DCB424036S02G)
- DIABLO Sanding Belt, 4" W, 36" L, 80 Grit (DCB436080S01G)
- DIABLO Assorted Belt Pack, 4"x24", PK3 (DCB424ASTS03G)
- MIRKA Jepuflex Antistatic 6" X 75' Grip P120 (44-625-120)
- Diablo Sanding Belts