Shop All Sanding Belts
Diablo
Sanding Belt, 3" W, 21" L, 80 Grit
Mfr # DCB321080S05G
Zoro # G7556319
product price: $10.49
/pk 5, $2.10/ea
Sold in multiples of 5 for $52.45
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 21"
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DCB321080S05G
- Zoro # G7556319
- UPC # 008925093282
- Country of Origin Switzerland
- Category Sanding Belts
Dimensions
Width | 3" |
Length | 21" |
Details
Item | Sanding Belt,3"x21",80G,PK5 |
Grit | 80 |
Description
Sanding Belt,3 In.x21 In.,80G,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICO PRODUCTS Flannel Buffing Wheel, 6" dia. x 1/2" THK (7000170)
- ECONOLINE Nozzle, Pressure Feed (416529)
- WEILER 1-1/2" Power Tube Brush, .0104" Steel Wire Fill, 1" Brush Length (21269)
- DEWALT 4-1/2" x 1/4" x 7/8" XP Grinding wheel (DW8808)
- DIABLO Sanding Belt, 3" W, 21" L, 50 Grit (DCB321050S05G)
- DIABLO Assorted Belt Pack, 3"x24", PK3 (DCB324ASTS03G)
- DIABLO Sanding Belt, 4" W, 36" L, 50 Grit (DCB436050S01G)
- DIABLO Sanding Belt, 3" W, 24" L, 80 Grit (DCB324080S02G)
- DIABLO Sanding Belt, 3" W, 21" L, 120 Grit (DCB321120S05G)
- DIABLO Assorted Belt, 3"x18", PK5 (DCB318ASTS05G)
- 3M Sanding Belt, Aluminum Oxide, A5 (268XA)
- Diablo Sanding Belts