Shop All Sanding Belts
Diablo
Sanding Belt, 3" W, 21" L, 80 Grit
Mfr # DCB321080S02G
Zoro # G7556398
product price: $5.97
/pk 2, $2.99/ea
Sold in multiples of 5 for $29.85
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 21"
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DCB321080S02G
- Zoro # G7556398
- UPC # 008925093237
- Country of Origin Switzerland
- Category Sanding Belts
Dimensions
Width | 3" |
Length | 21" |
Details
Item | Sanding Belt,3"x21",80G,PK2 |
Grit | 80 |
Description
Sanding Belt,3 In.x21 In.,80G,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Knot Wire Wheel Brush, 6", 0002604300 (0002604300)
- ZORO SELECT Sanding Belt, Coated, 1/2 in W, 18 in L, P60 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775797)
- SCOTCH-BRITE Quick Change Disc, 4 in. (7100007009)
- NORTON ABRASIVES Convolute Wheel, 6" dia, 3,000 RPM (66261058512)
- DIABLO Sanding Belt, 3" W, 21" L, 50 Grit (DCB321050S05G)
- DIABLO Sanding Belt, 4" W, 24" L, 50 Grit (DCB424050S02G)
- DIABLO Assorted Belt Pack, 4"x36", PK3 (DCB436ASTS03G)
- DIABLO Assorted Belt Pack, 4"x24", PK3 (DCB424ASTS03G)
- DIABLO Sanding Belt, 4" W, 24" L, 36 Grit (DCB424036S02G)
- DIABLO Assorted Belt, 3"x18", PK5 (DCB318ASTS05G)
- MERIT Sanding Belt, 2 in W, 60 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, Merit Surface Prep (08834194018)
- Diablo Sanding Belts