Shop All Sanding Belts
Diablo
Sanding Belt, 3" W, 21" L, 50 Grit
Mfr # DCB321050S05G
Zoro # G7556337
product price: $9.97
/pk 5, $1.99/ea
Sold in multiples of 5 for $49.85
$49.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 21"
- Grit 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DCB321050S05G
- Zoro # G7556337
- UPC # 008925093275
- Country of Origin Switzerland
- Category Sanding Belts
Dimensions
Width | 3" |
Length | 21" |
Details
Item | Sanding Belt,3"x21",50G,PK5 |
Grit | 50 |
Description
Sanding Belt,3 In.x21 In.,50G,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNGOLD ABRASIVES Sanding Belt, 3 in. W, 24 in. L, 80 Grit (87.03.024.080)
- SUPERIOR ABRASIVES Shop Roll, CC, 1.5"x50 yd., Red AO, Grit 120 (A009718)
- ZORO SELECT Crimped Wire Cup Brush, Shank Mount (66252838860)
- MIRKA Iridium 5" Grip 89H 400 (24-5MH-400)
- DIABLO Sanding Belt, 3" W, 18" L, 36 Grit (DCB318036S05G)
- DIABLO Sanding Belt, 3" W, 21" L, 50 Grit (DCB321050S02G)
- DIABLO Assorted Belt, 3"x21", PK5 (DCB321ASTS05G)
- DIABLO Assorted Belt Pack, 3"x24", PK3 (DCB324ASTS03G)
- DIABLO Sanding Belt, 4" W, 24" L, 50 Grit (DCB424050S02G)
- DIABLO Sanding Belt, 3" W, 18" L, 80 Grit (DCB318080S05G)
- 3M Utility Cloth Roll 211K, 2inx50yd400 J-weight, 5/pk (7000118355)
- Diablo Sanding Belts