Shop All Sanding Belts
Diablo
Sanding Belt, 3" W, 21" L, 36 Grit
Mfr # DCB321036S05G
Zoro # G7556370
product price: $9.97
/pk 5, $1.99/ea
Sold in multiples of 5 for $49.85
$49.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 21"
- Grit 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DCB321036S05G
- Zoro # G7556370
- UPC # 008925093268
- Country of Origin Switzerland
- Category Sanding Belts
Dimensions
Width | 3" |
Length | 21" |
Details
Item | Sanding Belt,3"x21",36G,PK5 |
Grit | 36 |
Description
Sanding Belt,3 In.x21 In.,36G,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA X-LOCK 4 1/2" Type 27 Flap Disc, 120 Gri (T-03953)
- UNEEDA EKASILK PLUS 5mm Sponge 3"x 4" No Hole Medium (120-150 Grit Finish) Hook & Loop Sanding Pad (P-104510)
- WEILER Double Spiral Brush, Power, 0.375"dia. (91088)
- MIRKA Gold 6" Grip 1000 (23-6NHF-1000)
- DIABLO Sanding Belt, 3" W, 18" L, 80 Grit (DCB318080S02G)
- DIABLO Sanding Belt, 1" W, 30" L (DCB130VGPS03G)
- DIABLO Sanding Belt, 4" W, 24" L, 50 Grit (DCB424050S02G)
- DIABLO Sanding Belt, 3" W, 18" L, 36 Grit (DCB318036S02G)
- DIABLO Sanding Belt, 3" W, 24" L, 80 Grit (DCB324080S02G)
- DIABLO Sanding Belt, 3" W, 18" L, 120 Grit (DCB318120S05G)
- UNITED ABRASIVES/SAIT Sanding Belt38inWx13inL80X10PK (61125)
- Diablo Sanding Belts