Shop All Sanding Belts
Diablo
Sanding Belt, 3" W, 21" L, 36 Grit
Mfr # DCB321036S02G
Zoro # G7556389
product price: $5.97
/pk 2, $2.99/ea
Sold in multiples of 5 for $29.85
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 21"
- Grit 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DCB321036S02G
- Zoro # G7556389
- UPC # 008925093251
- Country of Origin Switzerland
- Category Sanding Belts
Dimensions
Width | 3" |
Length | 21" |
Details
Item | Sanding Belt,3"x21",36G,PK2 |
Grit | 36 |
Description
Sanding Belt,3 In.x21 In.,36G,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4" x 5/8"-11 HP .020 Carbon Stringer Wire Wheel (DW4925)
- WEILER Knot Wire Bevel Wire Brush, Threaded Arbor (94033)
- 3M Unitized Wheel Mandrel, 1/4in.dia. (60440242273)
- ARC ABRASIVES 6" Aluminum Oxide Cloth PSA Disc, 80 Grit (30454T)
- DIABLO Sanding Belt, 4" W, 36" L, 120 Grit (DCB436120S01G)
- DIABLO Sanding Belt, 4" W, 36" L, 50 Grit (DCB436050S01G)
- DIABLO Sanding Belt, 3" W, 21" L, 50 Grit (DCB321050S02G)
- DIABLO Sanding Belt, 3" W, 21" L, 120 Grit (DCB321120S02G)
- DIABLO Sanding Belt, 3" W, 18" L, 50 Grit (DCB318050S05G)
- DIABLO Sanding Belt, 3" W, 21" L, 80 Grit (DCB321080S05G)
- PFERD Sanding Belt, 1/2" W, 24" L, Surface Conditioning, Aluminum Oxide, Coarse, Polivlies (43559)
- Diablo Sanding Belts