Shop All Sanding Belts
Diablo
Sanding Belt, 3" W, 21" L, 120 Grit
Mfr # DCB321120S02G
Zoro # G7556328
Sold in multiples of 5 for $29.85
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 21"
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diablo
- MFR # DCB321120S02G
- Zoro # G7556328
- UPC # 008925093220
- Country of Origin Switzerland
- Category Sanding Belts
Dimensions
Width | 3" |
Length | 21" |
Details
Item | Sanding Belt,3"x21",120G,PK2 |
Grit | 120 |
Description
Sanding Belt,3 In.x21 In.,120G,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR GRIT Gator 11 in. L X 9 in. W 1500 Grit Silicon Carbide Waterproof Sandpaper (3287)
- ZORO SELECT Drill Radial Wire Brush, 0.0118" dia Wire (66254442944)
- VSM Abrasive Belt, 36 Grit, Zirc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 36 Grit, Very Coarse, Zirconia (111030)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 100 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072721585)
- DIABLO Sanding Belt, 4" W, 36" L, 120 Grit (DCB436120S01G)
- DIABLO Sanding Belt, 3" W, 18" L, 80 Grit (DCB318080S05G)
- DIABLO Sanding Belt, 3" W, 18" L, 120 Grit (DCB318120S05G)
- DIABLO Sanding Belt, 3" W, 24" L, 80 Grit (DCB324080S02G)
- DIABLO Assorted Belt Pack, 3"x24", PK3 (DCB324ASTS03G)
- DIABLO Sanding Belt, 4" W, 24" L, 80 Grit (DCB424080S02G)
- DYNABRADE Belt, 220G, 1/4"X18" (90225)
- Diablo Sanding Belts