Shop All Sanding Belts
Diablo
Sanding Belt, 3" W, 18" L, 80 Grit
Mfr # DCB318080S05G
Zoro # G7556291
Sold in multiples of 5 for $49.85
$49.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 18"
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diablo
- MFR # DCB318080S05G
- Zoro # G7556291
- UPC # 008925093206
- Country of Origin Switzerland
- Category Sanding Belts
Dimensions
Width | 3" |
Length | 18" |
Details
Item | Sanding Belt,3"x18",80G,PK5 |
Grit | 80 |
Description
Sanding Belt,3 In.x18 In.,80G,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sharpening File, A/O, Orange/Brn, Fine (61463686740)
- NORTON ABRASIVES Grinding Wheel, T1, 6x3/4x1, AO, 36/46G, Brn (07660788245)
- FINISH 1ST Hoop/Loop Disc, 6 In., 150 G, PK50 (8501035)
- ARC ABRASIVES Belt Za/X 1-1/2 X 30 120, 1-1/2" W, 30" L, 120 Grit (71463008-3)
- DIABLO Sanding Belt, 3" W, 24" L, 80 Grit (DCB324080S02G)
- DIABLO Assorted Belt Pack, 3"x24", PK3 (DCB324ASTS03G)
- DIABLO Sanding Belt, 3" W, 21" L, 50 Grit (DCB321050S05G)
- DIABLO Sanding Belt, 3" W, 18" L, 80 Grit (DCB318080S02G)
- DIABLO Sanding Belt, 3" W, 21" L, 120 Grit (DCB321120S02G)
- DIABLO Assorted Belt, 3"x18", PK5 (DCB318ASTS05G)
- DIABLO Sanding Belt, 4" W, 36" L, 120 Grit (DCB436120S01G)
- Diablo Sanding Belts