Shop All Sanding Belts
Diablo
Sanding Belt, 3" W, 18" L, 80 Grit
Mfr # DCB318080S02G
Zoro # G7556206
product price: $5.97
/pk 2, $2.99/ea
Sold in multiples of 5 for $29.85
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 18"
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DCB318080S02G
- Zoro # G7556206
- UPC # 008925093152
- Country of Origin Switzerland
- Category Sanding Belts
Dimensions
Width | 3" |
Length | 18" |
Details
Item | Sanding Belt,3"x18",80G,PK2 |
Grit | 80 |
Description
Sanding Belt,3 In.x18 In.,80G,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Hook-and-Loop Sanding Disc, 5 in Dia, PK12 (7100288313)
- NORTON ABRASIVES Abrasive Roll, 2"W x 150 ft. L, 240G, Brown (66261126293)
- NORTON ABRASIVES CutOff Wheel, NorZon Plus, 3"x1/16"x1/4" (66243510670)
- DYNABRADE Disc, Triangular, Non-Vac, AO, 600G (93938)
- DIABLO Sanding Belt, 4" W, 36" L, 80 Grit (DCB436080S01G)
- DIABLO Sanding Belt, 3" W, 21" L, 80 Grit (DCB321080S05G)
- DIABLO Sanding Belt, 3" W, 18" L, 80 Grit (DCB318080S05G)
- DIABLO Assorted Belt Pack, 4"x24", PK3 (DCB424ASTS03G)
- DIABLO Sanding Belt, 4" W, 24" L, 80 Grit (DCB424080S02G)
- DIABLO Sanding Belt, 4" W, 36" L, 50 Grit (DCB436050S01G)
- DYNABRADE Belt, 120G, 3-1/2"X15-1/2" (90355)
- Diablo Sanding Belts