Shop All Sanding Belts
Diablo
Sanding Belt, 3" W, 18" L, 50 Grit
Mfr # DCB318050S05G
Zoro # G7556230
product price: $7.69
/pk 5, $1.54/ea
Sold in multiples of 5 for $38.45
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 18"
- Grit 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DCB318050S05G
- Zoro # G7556230
- UPC # 008925093190
- Country of Origin Switzerland
- Category Sanding Belts
Dimensions
Width | 3" |
Length | 18" |
Details
Item | Sanding Belt,3"x18",50G,PK5 |
Grit | 50 |
Description
Sanding Belt,3 In.x18 In.,50G,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Abrasive Cup And Wire Wheel Box 30Pc (88104)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 4-1/2" Dia, .045" Thick, 5/8"-11 Arbor Hole Size (23321)
- WEILER 4-1/2" Tiger Flap Disc, Conical (TY29), Phenolic Back, 40C, 5/8"-11 UNC (50105)
- PFERD 12" Dustpan - Metal - (89876)
- DIABLO Sanding Belt, 4" W, 36" L, 50 Grit (DCB436050S01G)
- DIABLO Sanding Belt, 3" W, 21" L, 36 Grit (DCB321036S05G)
- DIABLO Sanding Belt, 1" W, 30" L (DCB130VGPS03G)
- DIABLO Assorted Belt, 3"x21", PK5 (DCB321ASTS05G)
- DIABLO Sanding Belt, 3" W, 21" L, 50 Grit (DCB321050S05G)
- DIABLO Sanding Belt, 3" W, 18" L, 80 Grit (DCB318080S02G)
- NORTON ABRASIVES Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, 220 Grit, Very Fine, Rapid Prep, Green (66623333426)
- Diablo Sanding Belts