Shop All Sanding Belts
Diablo
Sanding Belt, 3" W, 18" L, 36 Grit
Mfr # DCB318036S05G
Zoro # G7560257
product price: $7.19
/pk 5, $1.44/ea
Sold in multiples of 5 for $35.95
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 18"
- Grit 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DCB318036S05G
- Zoro # G7560257
- UPC # 008925093183
- Country of Origin Switzerland
- Category Sanding Belts
Dimensions
Width | 3" |
Length | 18" |
Details
Item | Sanding Belt,3"x18",36G,PK5 |
Grit | 36 |
Description
Sanding Belt,3 In.x18 In.,36G,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Qk Change Dsc BU Pad, 3D, TS, (11-50254FM)
- NORTON ABRASIVES Sharpening File, Rd, A/O, Orange/Brn, Fine (61463686470)
- CENTURY DRILL & TOOL Mounted Grinding Point, W206 (75209)
- NORTON ABRASIVES Waterstone Sharpening Kit, 4 Pcs (61463624334)
- DIABLO Sanding Belt, 4" W, 24" L, 36 Grit (DCB424036S02G)
- DIABLO Assorted Belt Pack, 4"x24", PK3 (DCB424ASTS03G)
- DIABLO Sanding Belt, 3" W, 18" L, 80 Grit (DCB318080S02G)
- DIABLO Assorted Belt Pack, 3"x24", PK3 (DCB324ASTS03G)
- DIABLO Sanding Belt, 3" W, 21" L, 120 Grit (DCB321120S05G)
- DIABLO Sanding Belt, 3" W, 21" L, 50 Grit (DCB321050S02G)
- SAINT-GOBAIN ABRASIVES Norton 66261126280 Metalite Cloth Roll 1-1/2"W x 50 Yds. Aluminum Oxide P320 Grit (66261126280)
- Diablo Sanding Belts