Shop All Sanding Belts
Diablo
Sanding Belt, 1" W, 30" L
Mfr # DCB130VGPS03G
Zoro # G7560281
product price: $5.69
/pk 3, $1.90/ea
Sold in multiples of 5 for $28.45
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Length 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DCB130VGPS03G
- Zoro # G7560281
- UPC # 008925093138
- Country of Origin Switzerland
- Category Sanding Belts
Dimensions
Width | 1" |
Length | 30" |
Details
Item | Sanding Belt |
Description
Assorted Belts,1 In.x30 In.,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEARL Redline Max A.O. DC Grinding Wheel 9 x 1/4 x 5/8-11 A/WA24R T-27 (DCRED90H)
- SUPERIOR PADS AND ABRASIVES 120 Grit 5 Inch Diameter 8-Holes PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD587P)
- WEILER 12" Wire Wheel Wire Brush, PK12 (06180)
- ECONOLINE Air Jet Assembly (201851)
- DIABLO Sanding Belt, 3" W, 18" L, 80 Grit (DCB318080S02G)
- DIABLO Sanding Belt, 3" W, 18" L, 36 Grit (DCB318036S02G)
- DIABLO Sanding Belt, 4" W, 24" L, 80 Grit (DCB424080S02G)
- DIABLO Sanding Belt, 3" W, 18" L, 36 Grit (DCB318036S05G)
- DIABLO Sanding Belt, 3" W, 21" L, 36 Grit (DCB321036S02G)
- DIABLO Assorted Belt Pack, 4"x24", PK3 (DCB424ASTS03G)
- METABO 10 Sanding Belt 1-1/2" x 30" P240 ALOX PK (626302000)
- Diablo Sanding Belts