Shop All Sandpaper Sheets
Diablo
Sand Sheet W/D 800G 10Pk
Mfr # DCS323800S10W
Zoro # G207054322
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 800
- Width 3-2/3 in
- Length 9 in
- Grade Ultra Polish
- Abrasive Material Silicone Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DCS323800S10W
- Zoro # G207054322
- UPC # 8925155911
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 3-2/3 in |
Length | 9 in |
Details
Grit | 800 |
Grade | Ultra Polish |
Abrasive Material | Silicone Carbide |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728619)
- UNITED ABRASIVES/SAIT Ceramic Fiber Disc7S45x78 24xPK100 (57224)
- SCOTCH-BRITE Convolute Wheel, Weld Grinding, DP-UW (7010365693)
- WESTWARD Double Spiral Tube Brush, 1-1/4" Dia, PK10 (88404)
- DIABLO Mega Mouse Detail Sanding Sheet As, PK10 (DCTDETVGPH10G)
- DIABLO 9 in. L X 11 in. W 400 Grit Aluminum Oxide Sanding Sheet 4 pk (DCS911400S04G)
- DIABLO Detail Triangle Sheets, Medium 100G, PK10 (DCTTRI100P10G)
- DIABLO 5-1/2 in. L X 4-1/2 in. W 60 Grit Aluminum Oxide 1/4 Sheet Sandpaper 6 pk (DCS045060S06G)
- DIABLO SandNet 11-1/4 in. L X 4-3/16 in. W 220 Grit Ceramic Sanding Sheet 5 pk (DNS431220H05G)
- DIABLO 9 in. L X 3-2/3 in. W 80 Grit Aluminum Oxide Sanding Sheet 10 pk (DCS323080S10G)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 500 G, SC, PK50 (66261139361)
- Diablo Sandpaper Sheets