Shop All Hook & Loop Sanding Discs
Diablo
Sand Disc, Hook/Loop, 6 Hole, 6", 220G, PK10
Mfr # DCD060220H10G
Zoro # G7556547
product price: $10.49
/pk 10, $1.05/ea
Sold in multiples of 5 for $52.45
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design 6 Hole
- Grade Ultra Fine
- Abrasive Material Ceramic
- Grit 220
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DCD060220H10G
- Zoro # G7556547
- UPC # 008925093701
- Country of Origin Switzerland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | 6 Hole |
Grade | Ultra Fine |
Abrasive Material | Ceramic |
Grit | 220 |
Item | Sand Disc,Hook/Loop,6 Hole,6",220G,PK10 |
Description
Sand Disc,Hook/Loop,6 Hole,6 In.,220G,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 5 In, 120 Grit (66261136583)
- WEILER Miniature Wheel Brush, Crimped Wire, 3/4 (91199)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252838882)
- NORTON ABRASIVES PSA Sanding Disc Roll, 6 in Dia, P180 G (66261183819)
- DIABLO SandNET Discs, 80 Grit (Coarse) , 9, PK5 (DND090080H05G)
- DIABLO SandNET Discs, 120 Grit (Medium) , PK25 (DND090120H25G)
- DIABLO SandNet Discs w/Connection Pad, 10, PK10 (DND050100H10I)
- DIABLO SANDNET DISC 5"" 180G 10P (DND050180H10I)
- DIABLO Sand Disc, Hook/Loop, 6 Hole, 6", 100G, PK10 (DCD060100H10G)
- DIABLO SandNet 6 in. Ceramic Blend Hook and Lock Sanding Disc 60 Grit Coarse 10 pk (DND060060H10I)
- NORTON ABRASIVES SNDNG DISC 5"" 80G 25PK (7660704062)
- Diablo Hook & Loop Sanding Discs