Shop All Hook & Loop Sanding Discs
Diablo
Sand Disc, Hook/Loop, 6 Hole, 6", 150G, PK10
Mfr # DCD060150H10G
Zoro # G7556425
product price: $11.97
/pk 10, $1.20/ea
Sold in multiples of 5 for $59.85
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design 6 Hole
- Grade Very Fine
- Abrasive Material Ceramic
- Grit 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DCD060150H10G
- Zoro # G7556425
- UPC # 008925093718
- Country of Origin Switzerland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | 6 Hole |
Grade | Very Fine |
Abrasive Material | Ceramic |
Grit | 150 |
Item | Sand Disc,Hook/Loop,6 Hole,6",150G,PK10 |
Description
Sand Disc,Hook/Loop,6 Hole,6 In.,150G,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Lampshield, 1/16" Thickness, 12" x 25.5" (411422)
- PFERD W242 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 60 Grit STEEL EDGE (34523)
- DYNABRADE Disc, TearDrop, Non-Vac, AO, 120G (93954)
- NORTON ABRASIVES Flap Disc, Coarse, 40 Grit, 5" dia. (66261132141)
- DIABLO SandNet 5 in. Ceramic Blend Hook and Lock Sanding Disc 320 Grit Ultra Fine 50 pk (DND050320H60P)
- DIABLO SANDNET DISC 5"" 120G 10P (DND050120H10I)
- DIABLO Sanding Disc, Hook and Loop, 5", 100G, PK50 (DCD050100H50G)
- DIABLO Sanding Disc, Hook and Loop, 5", 220G, PK15 (DCD050220H15G)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc Assorted Grit Assorted 7 pc (DCD050VFNH07G)
- DIABLO SandNet 5 in. Ceramic Blend Hook and Lock Sanding Disc 120 Grit Medium 50 pk (DND050120H60P)
- UNITED ABRASIVES/SAIT HookandLoopZirconium5in60XDisc50PK (34212)
- Diablo Hook & Loop Sanding Discs