Shop All Hook & Loop Sanding Discs
Diablo
Sand Disc, Hook/Loop, 6 Hole, 6", 100G, PK10
Mfr # DCD060100H10G
Zoro # G7556477
product price: $12.59
/pk 10, $1.26/ea
Sold in multiples of 5 for $62.95
$62.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design 6 Hole
- Grade Medium
- Abrasive Material Ceramic
- Grit 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DCD060100H10G
- Zoro # G7556477
- UPC # 008925093725
- Country of Origin Switzerland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | 6 Hole |
Grade | Medium |
Abrasive Material | Ceramic |
Grit | 100 |
Item | Sand Disc,Hook/Loop,6 Hole,6",100G,PK10 |
Description
Sand Disc,Hook/Loop,6 Hole,6 In.,100G,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Carbide Bur - Oval Shape, ALU Cut - 1/2" x 7/8" x 1/4" Shank - SE-5 (24655)
- DEWALT 4-1/2" x 7/8" 60 Grit Zirconia T29 Flap Disc (DWA8207)
- WELLER 7In Wide Crimped Wire Wheel Brush (3090)
- SHAVIV Deburring Tool Set, for Plumbing (90119)
- DIABLO SandNet Discs w/Connection Pad, 18, PK50 (DND050180H60P)
- DIABLO MegaMouse 4-3/16 x 6-3/4 in. Aluminum Oxide Blend Hook and Lock Sanding Sheets 180 Grit Fine (DCTDET180H05G)
- DIABLO SandNet 5 in. Ceramic Blend Hook and Lock Sanding Disc 120 Grit Medium 50 pk (DND050120H60P)
- DIABLO HOOK&LOCK DSC 5""320G 4PK (DCD050320H04G)
- DIABLO SandNet 5 in. Ceramic Blend Hook and Lock Sanding Disc 400 Grit Ultra Fine 50 pk (DND050400H60P)
- DIABLO HOOK&LOCK DSC 5""180G 50P (DCD050180H50G)
- MIRKA Foam, Grip Disc, 3", P500 Grit, PK20 (8A-203-500)
- Diablo Hook & Loop Sanding Discs