Shop All Hook & Loop Sanding Discs
Diablo
ROS StickFast Discs, 60 Grit (Ultr, PK15
Mfr # DCD050060P15G
Zoro # G603674582
product price: $5.99
/pk 15, $0.40/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grit 60
- Number of Pieces 15
- Abrasive Grit Ceramic Blend
- For Use With Leveling and heavy stock or paint removal
- Application Removal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DCD050060P15G
- Zoro # G603674582
- UPC # 008925142799
- Country of Origin Switzerland
- Category Hook & Loop Sanding Discs
Details
Grit | 60 |
Number of Pieces | 15 |
Abrasive Grit | Ceramic Blend |
For Use With | Leveling and heavy stock or paint removal |
Item | ROS StickFast Discs,60 Grit (Ultr,PK15 |
Application | Removal |
Description
ROS StickFast Discs,60 Grit (Ultr,PK15, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Belt, Coated, 3 in W, 21 in L, 40 Grit, Not Applicable, Aluminum Oxide, 341D, Brown (7010326490)
- DEVOUR 4-1/2" PREMIUM TileContinuous Rim Blade (NT45CTDW)
- 3M Wheel Adapter Kit (45038)
- PFERD 1" POLINOX® Cross Buffs, 8-32 Thd. - 2 Layers, Aluminum Oxide - Medium Grade (44200)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc 100 Grit Medium 15 pk (DCD050100H15G)
- DIABLO Sand Disc, Hook/Loop, 6 Hole, 6", 220G, PK10 (DCD060220H10G)
- DIABLO SandNET Discs, 100 Grit (Medium) , PK5 (DND090100H05G)
- DIABLO Sanding Disc, Hook and Loop, 5", 220G, PK15 (DCD050220H15G)
- DIABLO HOOK&LOCK DISC 5""40G 15P (DCD050040H15G)
- DIABLO SandNet 5 in. Ceramic Blend Hook and Lock Sanding Disc 60 Grit Coarse 50 pk (DND050060H60P)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 4.5 D, Grit 150 (66623333615)
- Diablo Hook & Loop Sanding Discs