Shop All Hook & Loop Sanding Discs
Diablo
ROS StickFast Discs, 40 Grit (Ultr, PK15
Mfr # DCD050040P15G
Zoro # G303674547
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 40
- Abrasive Grit Ceramic Blend
- For Use With Fast leveling, shaping, extra heavy removal and stripping
- Number of Pieces 15
- Application Fast removal/leveling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diablo
- MFR # DCD050040P15G
- Zoro # G303674547
- UPC # 008925137993
- Country of Origin Switzerland
- Category Hook & Loop Sanding Discs
Details
Grit | 40 |
Item | ROS StickFast Discs,40 Grit (Ultr,PK15 |
Abrasive Grit | Ceramic Blend |
For Use With | Fast leveling, shaping, extra heavy removal and stripping |
Number of Pieces | 15 |
Application | Fast removal/leveling |
Description
ROS StickFast Discs,40 Grit (Ultr,PK15, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 240 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 240 Grit, Very Fine, KK711X, Brown (145920)
- 3M Cartridge Roll (7100080025)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1 x 2-3/4in, 36G (61463624377)
- WEILER Wolverine 1/2" Crimped Wire End Brush, .0104" Steel Fill, 1/4" Stem (36282)
- DIABLO SANDNET DISC 5"" 220G 10P (DND050220H10I)
- DIABLO ROS StickFast Discs, 100 Grit (Med, PK15 (DCD060100P15G)
- DIABLO Drywall ROS Hook and Lock Discs, 1, PK25 (DCD090100H25G)
- DIABLO SandNet Discs w/Connection Pad, 18, PK50 (DND050180H60P)
- DIABLO SandNet Discs w/Connection Pad, 10, PK10 (DND050100H10I)
- DIABLO ROS StickFast Discs, 320 Grit (Sup, PK15 (DCD060320P15G)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 4-1/2 in., XCrs, SC (7000046011)
- Diablo Hook & Loop Sanding Discs