Shop All Hook & Loop Sanding Discs
Diablo
ROS StickFast Discs, 100 Grit (Med, PK15
Mfr # DCD050100P15G
Zoro # G303674363
product price: $5.65
/pk 15, $0.38/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 100
- Abrasive Grit Ceramic Blend
- Number of Pieces 15
- For Use With Moderate stock removal and sanding preparation before paint
- Application Preparation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DCD050100P15G
- Zoro # G303674363
- UPC # 008925142805
- Country of Origin Switzerland
- Category Hook & Loop Sanding Discs
Details
Grit | 100 |
Abrasive Grit | Ceramic Blend |
Number of Pieces | 15 |
Item | ROS StickFast Discs,100 Grit (Med,PK15 |
For Use With | Moderate stock removal and sanding preparation before paint |
Application | Preparation |
Description
ROS StickFast Discs,100 Grit (Med,PK15, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Rapid Strip 4-1/2 in. D X 5/8-11 in. Silicon Carbide Clipper Classic Disc 1 each (70184601594)
- CONTINENTAL ABRASIVES 2" Quick Change Style Surface Conditioning Disc Coarse (Tan) (Q-SC2C)
- DRILL AMERICA 2" 40 Grit Aluminum Oxide Handy Roll (DEW240)
- DMT Diamond Sharpening System, ExtraFine/Fine (D12EF-WB)
- DIABLO Sanding Disc, w/Hook and Loop, 5", 80G, PK15 (DCD050080H15G)
- DIABLO SANDNET DISC 5"" 400G 10P (DND050400H10I)
- DIABLO SandNet Discs w/Connection Pad, 18, PK40 (DND050180H40I)
- DIABLO Sanding Disc, Hook/Loop, 6Hole, 6", 60G, PK10 (DCD060060H10G)
- DIABLO Sanding Disc, Hook and Loop, 5", 100G, PK50 (DCD050100H50G)
- DIABLO MegaMouse 4-3/16 x 6-3/4 in. Aluminum Oxide Blend Hook and Lock Sanding Sheets 180 Grit Fine (DCTDET180H05G)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100066702)
- Diablo Hook & Loop Sanding Discs