Shop All Hook & Loop Sanding Discs
Diablo
ROS Hook and Lock Disc Assorted, 5", PK50
Mfr # DCD050ASTH50G
Zoro # G403674287
product price: $18.15
/pk 50, $0.36/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60/80/100/120/220
- Number of Pieces 50
- Abrasive Grit Ceramic Blend
- For Use With Leveling and heavy stock or paint removal; removing minor imperfections and initial sanding between paint/stain coats; and final sanding and surface preparation for stain/varnish
- Application Fast removal, preparation, finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DCD050ASTH50G
- Zoro # G403674287
- UPC # 008925147022
- Country of Origin Switzerland
- Category Hook & Loop Sanding Discs
Details
Grit | 60/80/100/120/220 |
Number of Pieces | 50 |
Abrasive Grit | Ceramic Blend |
For Use With | Leveling and heavy stock or paint removal; removing minor imperfections and initial sanding between paint/stain coats; and final sanding and surface preparation for stain/varnish |
Item | ROS Hook and Lock Disc Assorted,5",PK50 |
Application | Fast removal, preparation, finish |
Description
ROS Hook and Lock Disc Assorted,5 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 60 Grit, Flat (63052)
- FLEX-HONE TOOL BC7824 FLEX-HONE, 0.875" (22.2mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC7824)
- VSM Abrasive Belt, 40 Grit, Zirc, 3/4x18", PK20, Coated, 3/4" W, 18" L, 40 Grit, Coarse, Zirconia, ZK713X (104598)
- VSM Abrasive Belt, 240 Grit, SC, 2-1/2x60", PK10, Coated, 2-1/2" W, 60" L, 240 Grit, Very Fine, CK721X (118825)
- DIABLO HOOK&LOCK DISC 5""40G 4PK (DCD050040H04G)
- DIABLO Sanding Disc, w/Hook and Loop, 5", 80G, PK15 (DCD050080H15G)
- DIABLO Drywall ROS Hook and Lock Discs, 1, PK25 (DCD090120H25G)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc 120 Grit Medium 15 pk (DCD050120H15G)
- DIABLO MegaMouse 4-3/16 in. Aluminum Oxide Hook and Lock Sanding Sheets 120 Grit Medium 5 pk (DCTDET120H05G)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc 120 Grit Medium 50 pk (DCD050120H50G)
- 3M Hook-and-Loop Sanding Disc, Grit 800, PK50 (7100199417)
- Diablo Hook & Loop Sanding Discs