Shop All Screwdriver Bits and Nutsetters
Diablo
Revolutionary, Complete Range Of S, PK25
Mfr # DMAPL4050-P25
Zoro # G9546005
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Style SDS Plus
- Overall Length 8 in
- Fastening Tool Tip Size 3/16 in
- Number of Cutters 4
- Working Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diablo
- MFR # DMAPL4050-P25
- Zoro # G9546005
- UPC # 008925149866
- Country of Origin Germany
- Category Screwdriver Bits and Nutsetters
Dimensions
Overall Length | 8 in |
Fastening Tool Tip Size | 3/16 in |
Working Length | 6 in |
Details
Shank Style | SDS Plus |
Item | Revolutionary, Complete Range Of S,PK25 |
Number of Cutters | 4 |
Head Type | Full Carbide Head |
Description
Revolutionary, Complete Range Of S,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN Arbor Press, 4 Ton (9661401)
- CRESCENT NICHOLSON 12" Bow Hack Combination, Black Frame (80799)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 29 mm Size, Deep Socket, Black Phosphate (49-66-6290)
- MOODY TOOL Inter Metric Wrench Set, 9Pc (58-0144)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4280)
- DIABLO Revolutionary, Complete Range Of SDS-Max (DMAMX1130)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4170)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4310)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4220)
- DIABLO Revolutionary Range Of SDS-Max Rebar Dem (DMAMX1250)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4100)
- Diablo Screwdriver Bits and Nutsetters