Shop All Reciprocating Saw Blades
Diablo
RECIP BLD 12"" 6/12T 2PK
Mfr # DS1212BW2
Zoro # G705897643
product price: $13.55
/pk 2, $6.78/ea
$13.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12 in
- Tooth Design Variable Tooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DS1212BW2
- Zoro # G705897643
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Length | 12 in |
Details
Teeth per Inch | 4/6 |
Tooth Design | Variable Tooth |
Description
Diablo Demo Demon 12 in. Bi-Metal Variable Tooth Reciprocating Saw Blade 6/12 TPI 2 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA FILLER, BREATHER, MINI (510023701)
- WESTWARD SAE Plain Hex Key, 9/64" Tip Size, 2 23/64 in Long, 9/64 in Short (54TU53)
- LENOX Hole Saw Arbor, 3/8 in Shank, 9/16 to 1-3/16 in Dia Bit, Hex Shank (1779804)
- RDX 1-21/32 HIGH SPEED STEEL 118° POINT 3/4IN SHANK REDUCED SHANK DRILL (X306 1-21/32)
- DIABLO 12" L x Demolition Cutting Fine Finish Saw Blade, 12"x80TPI, PK2 (P128080PP)
- DIABLO 12" L x Demolition Cutting Reciprocating Saw Blade (DS1208BFD5)
- DIABLO 9" L x Fire Rescue Cutting Reciprocating Saw Blade (DS0914WBF200)
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0920BF5)
- DIABLO 12" L x Metal Cutting Reciprocating Saw Blade (DS1214BF25)
- DIABLO 12" L x Metal Cutting Reciprocating Saw Blade (DS1208CF)
- AVANTI PRO AvantiPro 6" 10/18 TPI BM Recip B, PK200, 200 PK (PS0618AF200)
- Diablo Reciprocating Saw Blades