Shop All Reciprocating Saw Blades
Diablo
RECIP BLADE 9"" 4/6TPI2PK
Mfr # DS0912BW2
Zoro # G105897496
product price: $12.29
/pk 2, $6.15/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Tooth Design Variable Tooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DS0912BW2
- Zoro # G105897496
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Length | 9 in |
Details
Teeth per Inch | 4/6 |
Tooth Design | Variable Tooth |
Description
Diablo Demo Demon 9 in. Bi-Metal Variable Tooth Reciprocating Saw Blade 4/6 TPI 2 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON Komelon USA 416-25LED 25 ft. x 1 in. Ultra-Compact Measure Tape with Built in LED Light (416-25LED)
- OLSON SAW SCROLL SAW BLADE5"" 25TPI (42701)
- OSG Spiral Point Tap, Plug 3 Flutes (1111508105)
- WILLIAMS Williams T-Handle Hex Driver, SAE, 10 pcs., Set (WSHKT-10)
- DIABLO RECIP BLADE 9"" 14/18T2PK (DS0914BF2)
- DIABLO RECIP BLADE 9"" 10/14T2PK (DS0914AFC2)
- DIABLO RECIP BLADE 9"" 8/10T 2PK (DS0908BFD2)
- DIABLO 12" L x Wood Cutting Reciprocating Saw Blade (DS1203CP3)
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0908BFD25)
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0914BF5)
- DIABLO Bi-Metal Recip Blade for Thin Metal, PK5, 5 PK (DS0620BF5)
- Diablo Power Saw Blades