Shop All Reciprocating Saw Blades
Diablo
RECIP BLADE 9"" 10/14T2PK
Mfr # DS0914AFC2
Zoro # G705897476
product price: $10.39
/pk 2, $5.20/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Tooth Design Bi-Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DS0914AFC2
- Zoro # G705897476
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Length | 9 in |
Details
Teeth per Inch | 10/14 |
Tooth Design | Bi-Metal |
Description
Diablo 9 in. Bi-Metal Variable Tooth Reciprocating Saw Blade 10/14 TPI 2 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Combination Wrench, Metric, 7mm Size (KTI-41807)
- TRUPER Truper BAP175C 1 x 72 in. San Angelo Bar (740764)
- WESTWARD Ball Bearing Slides, 14 in. x 45mm, PR (GGS_51215)
- VERSADRIVE HMT Step Drill 3/16-7/8 in. 1/16 in. Increments (505030-0020)
- DIABLO 12" L x Metal Cutting Reciprocating Saw Blade (DS1210CF3)
- DIABLO Steel Demon 6 in. Bi-Metal Dual Tooth Reciprocating Saw Blade 14/18 TPI 5 pk (DS0614BF5)
- DIABLO CARBIDE RECIP BLD 6"" 3PK (DS0603CP3)
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0608CF3)
- DIABLO Carbide Tipped Pruning and Clean W, PK10, 10 PK (DS0603CP10)
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0914BF25)
- BOSCH 4" L x 14 TPI Recip Blade Bulk, 4in., 14TPI (R12V414B)
- Diablo Power Saw Blades