Shop All Reciprocating Saw Blades
Diablo
RECIP BLADE 6"" 6-12T 2PK
Mfr # DS0612BW2
Zoro # G605897415
product price: $9.69
/pk 2, $4.85/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Tooth Design Variable Tooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DS0612BW2
- Zoro # G605897415
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Length | 6 in |
Details
Teeth per Inch | 6/12 |
Tooth Design | Variable Tooth |
Description
Diablo Demo Demon 6 in. Bi-Metal Variable Tooth Reciprocating Saw Blade 6/12 TPI 2 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IREGA 92SW/ 8 in. SWO ADJ WRENCH (IR92SW8)
- ZORO SELECT Center Drill, 82 deg. Angle, 4in.L (300-006003B)
- JET Acme Nut Assembly 0.44 Lbs (7015-17-5S)
- YMW TAPS Hand Tap, HSS, BR, D5 M6X1 1.5P (TS6.0M5NEBA)
- DIABLO RECIP BLADE 6"" 8/10T 2PK (DS0608BFD2)
- DIABLO RECIP BLD 9"" 20/24T 2PK (DS0920BF2)
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0908BFD25)
- DIABLO Demo Demon Carbide Recip Blade for, PK10, 10 PK (DS0606CWS10)
- DIABLO Ds0930Dgx Diamond Grit Reciprocating Blade, 9" (DS0930DGX)
- DIABLO Bi-Metal Recip Blade for Nail-Embe, PK15, 15 PK (DS0614BGP15)
- MILWAUKEE TOOL 6" L x Metal Cutting Reciprocating Saw Blade (48-00-8784, 48-22-1901)
- Diablo Power Saw Blades