Shop All Nut Setters and Bit Holders
Diablo
Range Of Magnetic Nut Setters Delivers M
Mfr # DNTSL516
Zoro # G9680843
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/4 in
- Overall Length 2-9/16 in
- Nutsetter Hex Size 5/16 in
- Shank Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diablo
- MFR # DNTSL516
- Zoro # G9680843
- UPC # 008925157359
- Country of Origin Viet Nam
- Category Nut Setters and Bit Holders
Dimensions
Shank Size | 1/4 in |
Overall Length | 2-9/16 in |
Nutsetter Hex Size | 5/16 in |
Details
Shank Shape | Hex |
Item | Range Of Magnetic Nut Setters Delivers M |
Description
Range Of Magnetic Nut Setters Delivers M
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.