Shop All Adhesive Discs
Diablo
PSA Sanding Disc, 6", 40G, PK5
Mfr # DCD060040P05G
Zoro # G7560248
product price: $4.69
/pk 5, $0.94/ea
Sold in multiples of 5 for $23.45
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Ceramic
- Grade Ultra Coarse
- Series StickFast
- Abrasive Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DCD060040P05G
- Zoro # G7560248
- UPC # 008925093848
- Country of Origin Switzerland
- Category Adhesive Discs
Dimensions
Disc Diameter | 6" |
Details
Item | ROS Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Ceramic |
Grade | Ultra Coarse |
Series | StickFast |
Abrasive Grit | 40 |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
PSA Sanding Disc,6 In.,40G,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Wire Wheel Brush Crimped 6"x5/8" (13J604)
- METABO Wire Wheel 4" x 5/8-11" CRIMPED CUP BRUSH (655209000)
- OSBORN Nylon Tube/Spout Brush, 1/2" (0005110200)
- WEILER Standard Twist Knot Wire Wheel 4", .014" Fill, 3/8"-24 UNF Nut (13110)
- DIABLO PSA Sanding Disc, 5", 220G, PK50 (DCD050220P50G)
- DIABLO StickFast 5 in. Ceramic Blend Pressure Sensitive Adhesive Sanding Disc 120 Grit Fine 50 pk (DCD050120P50G)
- DIABLO StickFast 5 in. Ceramic Blend Pressure Sensitive Adhesive Sanding Disc 220 Grit Ultra Fine 50 (DCD050220P50G)
- DIABLO PSA Sanding Disc, 5", 60G, PK50 (DCD050060P50G)
- DIABLO StickFast 5 in. Ceramic Blend Pressure Sensitive Adhesive Sanding Disc 80 Grit Coarse 50 pk (DCD050080P50G)
- DIABLO PSA Sanding Disc, 5", 80G, PK50 (DCD050080P50G)
- VSM PSA Disc Roll, AO, 80 Grit, 6", Yl, PK100 (56317)
- Diablo Adhesive Discs