Shop All Adhesive Discs
Diablo
PSA Sanding Disc, 6", 120G, PK5
Mfr # DCD060120P05G
Zoro # G7560290
product price: $4.75
/pk 5, $0.95/ea
Sold in multiples of 5 for $23.75
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Ceramic
- Grade Fine
- Series StickFast
- Abrasive Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DCD060120P05G
- Zoro # G7560290
- UPC # 008925093862
- Country of Origin Switzerland
- Category Adhesive Discs
Dimensions
Disc Diameter | 6" |
Details
Item | ROS Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Ceramic |
Grade | Fine |
Series | StickFast |
Abrasive Grit | 120 |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
PSA Sanding Disc,6 In.,120G,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/4x1-1/4, AO, 60G, PK5 (66252939548)
- DICO PRODUCTS Emery Compound, a First Step Compound f (7100049)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T27, Z3, XL, 40G (42352)
- NORTON ABRASIVES Grinding Wheel, T1, 7x3/4x1.25, CA, 46G, PK5 (66252942305)
- DIABLO PSA Sanding Disc, 5", 40G, PK50 (DCD050040P50G)
- DIABLO StickFast 5 in. Ceramic Blend Pressure Sensitive Adhesive Sanding Disc 180 Grit Very Fine 50 (DCD050180P50G)
- DIABLO 6 in. Ceramic Blend Adhesive ROS Sanding Disc 80 Grit Coarse 5 pk (DCD060080P05G)
- DIABLO PSA Sanding Disc, 5", 100G, PK50 (DCD050100P50G)
- DIABLO PSA Sanding Disc, 5", 150G, PK50 (DCD050150P50G)
- DIABLO PSA Sanding Disc, 5", 80G, PK5 (DCD050080P05G)
- NORTON ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 10in, 60G (66261138316)
- Diablo Adhesive Discs