Shop All Adhesive Discs
Diablo
PSA Sanding Disc, 5", 80G, PK50
Mfr # DCD050080P50G
Zoro # G7556501
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Ceramic
- Grade Coarse
- Series StickFast
- Abrasive Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diablo
- MFR # DCD050080P50G
- Zoro # G7556501
- UPC # 008925127482
- Country of Origin Switzerland
- Category Adhesive Discs
Dimensions
Disc Diameter | 5" |
Details
Item | ROS Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Ceramic |
Grade | Coarse |
Series | StickFast |
Abrasive Grit | 80 |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
PSA Sanding Disc,5 In.,80G,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM VSM 20" Diameter PSA Sanding Disc, Ceramic, 40G, Y-Weight, PK 10 (340753)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Z Fiber Disc 5" x 7/8" 36 Grit Zirconium (59336)
- FLEXOVIT DEPRESSED CENTER CUTOFF WHEEL (A3175H)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.5 in Thick, 7/8 in Arbor Hole Size (66261020546)
- DIABLO 6 in. Ceramic Blend Adhesive ROS Sanding Disc 80 Grit Coarse 5 pk (DCD060080P05G)
- DIABLO StickFast 5 in. Ceramic Blend Pressure Sensitive Adhesive Sanding Disc 80 Grit Coarse 50 pk (DCD050080P50G)
- DIABLO PSA Sanding Disc, 5", 220G, PK50 (DCD050220P50G)
- DIABLO PSA Sanding Disc, 5", 180G, PK50 (DCD050180P50G)
- DIABLO PSA Sanding Disc, 6", 40G, PK5 (DCD060040P05G)
- DIABLO 6 in. Ceramic Blend Adhesive ROS Sanding Disc 40 Grit Ultra Coarse 5 pk (DCD060040P05G)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 2in, 40 Grit (30403)
- Diablo Adhesive Discs